Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476H79

  • Mfr # 476H79

  • Zoro # G5187277


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
Construction Entrance
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476H79
Zoro #
G5187277
UPC #
00194484048259
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Construction Entrance
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
No
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1926.32
Sign Legend Text Color
Black
Number of Printed Sides
1
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Chemical Resistant
No
Metal Detectable
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
State Specific Sign
No
Corrosion Resistant
No
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend
Construction Entrance
Sign Header
No Header
Graffiti Resistant
No
Mirror Print
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1926.32
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Construction Entrance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products