Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476K90

  • Mfr # 476K90

  • Zoro # G5888519


product price: $7.29
/ea

Key Features

Header
Danger
Legend
Fall Hazard
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476K90
Zoro #
G5888519
UPC #
00194484190354
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Fall Hazard
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28, OSHA 29 CFR 1926 Subpart M
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Black, Red, White
Double-Sided
No
Sign Legend Text Color
Black
Average Outdoor Durability
2 yr
Sign Header Background Color
Black, Red, White
Legend Pictogram Description
Fall Hazard
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Sign Legend
Fall Hazard
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28, OSHA 29 CFR 1926 Subpart M
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Sign Header
Danger
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Material Properties
Flexible
Metal Detectable
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Legend Background Color
White
Chemical Resistant
No
Sign Format
Traditional OSHA
Mirror Print
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Legend Pictogram ID
PSTF-38
Graffiti Resistant
No
Protective Coating
No Protective Coating
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fall Hazard, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.