Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476L78

  • Mfr # 476L78

  • Zoro # G5889998


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
REPLACE GUARDS AND BARRIERS IMMEDIATELY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476L78
Zoro #
G5889998
UPC #
00194484191146
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
REPLACE GUARDS AND BARRIERS IMMEDIATELY
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212 OSHA 29 CFR 1926.203
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Red
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Mirror Print
No
Anti-Slip Surface
No
Sign Legend
Replace Guards And Barriers Immediately
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212 OSHA 29 CFR 1926.203
Glow In The Dark
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header Style
Text
Corrosion Resistant
No
Sign Header Text Color
White
Write on Surface
No
Sign Header Background Color
Black, Red, White
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Material Properties
Flexible
State Specific Sign
No
Metal Detectable
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Header
Danger
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Replace Guards And Barriers Immediately, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.