Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476M04

  • Mfr # 476M04

  • Zoro # G5898039


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Trespassing
Legend
Construction Area Violators Will Be Prosecuted
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476M04
Zoro #
G5898039
UPC #
00194484191375
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Trespassing
Legend
Construction Area Violators Will Be Prosecuted
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black, White
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Sign Header Style
Text
Sign Legend Background Color
Red, White
Sign Mounting Location
Wall
Glow In The Dark
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Metal Detectable
No
Write on Surface
No
Sign Legend Style
Text
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Sign Legend
Construction Area Violators Will Be Prosecuted
Mounting Pattern
No Mounting Holes
Sign Header
No Trespassing
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Includes Mounting Hardware
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Header Background Color
Green
Graffiti Resistant
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Area Violators Will Be Prosecuted, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.