Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476M99

  • Mfr # 476M99
  • Zoro # G5784797
product price: 
$
6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
NO PEDESTRIAN TRAFFIC. ACCIDENT WILL RESULT IN SEVERE INJURY OR DEATH.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
476M99
Zoro #
G5784797
UPC #
00194484191788
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
NO PEDESTRIAN TRAFFIC. ACCIDENT WILL RESULT IN SEVERE INJURY OR DEATH.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1910.178(c)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Color
Black, Red
Header Background Color
Black, Red
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black, Red
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1910.178(c)
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Includes Mounting Hardware
No
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Header
Danger
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Sign Header Background Color
Red
Chemical Resistant
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Sign Legend
No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death.
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products