Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476N07

  • Mfr # 476N07

  • Zoro # G5799573


product price: $7.29
/ea

Key Features

Header
Danger
Legend
NOT A PEDESTRIAN WALKWAY FORK TRUCKS ONLY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476N07
Zoro #
G5799573
UPC #
00194484191856
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
NOT A PEDESTRIAN WALKWAY FORK TRUCKS ONLY
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1910.178(c)
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1910.178(c)
Material Properties
Flexible
Adhesive Style
Permanent
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Sign Legend
Not A Pedestrian Walkway Fork Trucks Only
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Glow In The Dark
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header
Danger
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Header Style
Text
Protective Coating
No Protective Coating
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Sign Header Text Color
White
Chemical Resistant
No
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Not A Pedestrian Walkway Fork Trucks Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products