Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476N65

  • Mfr # 476N65

  • Zoro # G5842669


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
FORKLIFT TRAFFIC KEEP CLEAR
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476N65
Zoro #
G5842669
UPC #
00194484192136
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
FORKLIFT TRAFFIC KEEP CLEAR
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Write on Surface
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Header Style
Text
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Header Text Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Header Background Color
Black
Material Properties
Flexible
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Sign Mounting Location
Wall
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Forklift Traffic Keep Clear
Mirror Print
No
Sign Header
Caution
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Forklift Traffic Keep Clear, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.