Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476P45

  • Mfr # 476P45

  • Zoro # G5853552


product price: $7.29
/ea

Key Features

Header
Caution
Legend
WATCH FOR LIFT TRUCKS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476P45
Zoro #
G5853552
UPC #
00194484192815
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
WATCH FOR LIFT TRUCKS
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Header Background Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header
Caution
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Legend
Watch For Lift Trucks
Legend Pictogram Description
Forklift
Legend Pictogram ID
PPIC-131
State Specific Sign
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Chemical Resistant
No
Sign Legend Background Color
Yellow
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Metal Detectable
No
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Number of Printed Sides
1
Corrosion Resistant
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Write on Surface
No
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch For Lift Trucks, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.