Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476P60

  • Mfr # 476P60

  • Zoro # G5830951


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
WATCH FOR LIFT TRUCKS. ACCIDENT MAY CAUSE INJURY.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476P60
Zoro #
G5830951
UPC #
00194484192952
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
WATCH FOR LIFT TRUCKS. ACCIDENT MAY CAUSE INJURY.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Legend Color
Black, Yellow
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Black
Double-Sided
No
Header Background Color
Yellow
Sign Legend Text Color
Black, Yellow
Minimum Application Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Sign Header Text Color
Black
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Sign Legend
Watch For Lift Trucks. Accident May Cause Injury.
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Write on Surface
No
Sign Header Style
Symbol and Text
Adhesive Type
Acrylic
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Corrosion Resistant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Header Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Includes Mounting Hardware
No
Graffiti Resistant
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Material Properties
Flexible
Sign Legend Style
Symbol and Text
State Specific Sign
No
Metal Detectable
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch For Lift Trucks. Accident May Cause Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.