Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476R05

  • Mfr # 476R05

  • Zoro # G5832290


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
LOOK OUT FOR FORK LIFTS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476R05
Zoro #
G5832290
UPC #
00194484193355
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
LOOK OUT FOR FORK LIFTS
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Header Text Color
White
Adhesive Type
Acrylic
Chemical Resistant
No
Includes Mounting Hardware
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Look Out For Fork Lifts
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Sign Header
Danger
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Metal Detectable
No
Mirror Print
No
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Sign Legend Background Color
White
Protective Coating
No Protective Coating
State Specific Sign
No
Adhesive Style
Permanent
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Fork Lifts, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products