Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476R77

  • Mfr # 476R77

  • Zoro # G5798928


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Warning
Legend
LOOK OUT FOR FORK LIFTS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476R77
Zoro #
G5798928
UPC #
00194484194055
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
LOOK OUT FOR FORK LIFTS
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Double-Sided
No
Header Background Color
Black, Orange
Header Legend Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Legend Text Color
Black
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
ANSI Standards
ANSI Z535
State Specific Sign
No
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Sign Header
Warning
Protective Coating
No Protective Coating
Sign Legend
Look Out For Fork Lifts
Mounting Pattern
No Mounting Holes
Write on Surface
No
Sign Legend Background Color
Orange
Sign Legend Style
Text
Chemical Resistant
No
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header Text Color
Black
Number of Printed Sides
1
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Black, Orange
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Mirror Print
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Fork Lifts, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.