Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 477D39

  • Mfr # 477D39

  • Zoro # G5870407


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
DRIVERS CHOCK BOTH WHEELS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477D39
Zoro #
G5870407
UPC #
00194484194222
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
DRIVERS CHOCK BOTH WHEELS
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Sign Legend Color
Blue
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Number of Printed Sides
1
Chemical Resistant
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Format
Other Format
Adhesive Style
Permanent
Graffiti Resistant
No
Sign Header
No Header
Sign Legend Style
Text
Includes Mounting Hardware
No
Mirror Print
No
ANSI Standards
ANSI Z535
Write on Surface
No
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Sign Legend Background Color
White
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend
Drivers Chock Both Wheels
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Drivers Chock Both Wheels, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.