Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 477F20

  • Mfr # 477F20

  • Zoro # G5816960


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
NO TRUCK DRIVERS BEYOND THIS POINT
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477F20
Zoro #
G5816960
UPC #
00194484194994
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
NO TRUCK DRIVERS BEYOND THIS POINT
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header Legend Color
White
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Text Color
Black
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Legend Style
Text
Corrosion Resistant
No
State Specific Sign
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Legend
No Truck Drivers Beyond This Point
Glow In The Dark
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Mirror Print
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Header
Notice
Sign Header Style
Text
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Truck Drivers Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.