Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 477F51

  • Mfr # 477F51

  • Zoro # G5843238


product price: $7.19
/ea

Key Features

Header
Notice
Legend
WHEELS MUST BE CHOCKED AND ENGINE TURNED OFF DURING LOADING
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477F51
Zoro #
G5843238
UPC #
00194484195274
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
WHEELS MUST BE CHOCKED AND ENGINE TURNED OFF DURING LOADING
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7), OSHA 29 CFR 1910.178(l)(3)(ii)(H)
Double-Sided
No
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Blue
Maximum Service Temperature
176 Degrees F
Sign Header
Notice
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Legend Style
Text
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Adhesive Type
Acrylic
Material Properties
Flexible
Anti-Slip Surface
No
Number of Printed Sides
1
Write on Surface
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7), OSHA 29 CFR 1910.178(l)(3)(ii)(H)
Includes Mounting Hardware
No
Metal Detectable
No
Protective Coating
No Protective Coating
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Legend
Wheels Must Be Chocked And Engine Turned Off During Loading
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Chemical Resistant
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wheels Must Be Chocked And Engine Turned Off During Loading, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.