Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 477F77

  • Mfr # 477F77
  • Zoro # G5774032

product price: 
$
6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
DO NOT ENTER UNLESS WHEELS ARE CHOCKED
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
477F77
Zoro #
G5774032
UPC #
00194484195526
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
DO NOT ENTER UNLESS WHEELS ARE CHOCKED
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, White
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Legend
Do Not Enter Unless Wheels Are Chocked
Metal Detectable
No
Write on Surface
No
Sign Legend Background Color
Green, White
Sign Header
Be Careful
Sign Legend Style
Text
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Glow In The Dark
No
Adhesive Type
Acrylic
Mirror Print
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Protective Coating
No Protective Coating
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Enter Unless Wheels Are Chocked, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.