Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 477F97

  • Mfr # 477F97

  • Zoro # G5789959


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Warning
Legend
CHOCK WHEELS BEFORE LOADING AND UNLOADING
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477F97
Zoro #
G5789959
UPC #
00194484195717
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
CHOCK WHEELS BEFORE LOADING AND UNLOADING
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Orange
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend Background Color
Orange
Sign Header
Warning
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Sign Legend
Chock Wheels Before Loading And Unloading
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Adhesive Type
Acrylic
Sign Header Background Color
Black, Orange
Glow In The Dark
No
Sign Header Style
Text
Graffiti Resistant
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Sign Header Text Color
Black
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chock Wheels Before Loading And Unloading, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products