Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 477G26

  • Mfr # 477G26

  • Zoro # G5850168


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
BUCKLE UP! IT'S THE LAW
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477G26
Zoro #
G5850168
UPC #
00194484195939
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
BUCKLE UP! IT'S THE LAW
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Metal Detectable
No
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Sign Format
Other Format
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Number of Printed Sides
1
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Material Properties
Flexible
State Specific Sign
No
Mirror Print
No
Sign Legend
Buckle Up! It'S The Law
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Buckle Up! It'S The Law, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products