Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 477J02

  • Mfr # 477J02

  • Zoro # G5885673


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
SOUND HORN BEFORE ENTERING
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477J02
Zoro #
G5885673
UPC #
00194484208578
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
SOUND HORN BEFORE ENTERING
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(n)(4)
Sign Legend Text Color
Black
State Specific Sign
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Chemical Resistant
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Mirror Print
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Blue
Sign Header Style
Text
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(n)(4)
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Metal Detectable
No
Sign Header
Notice
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Sign Legend
Sound Horn Before Entering
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sound Horn Before Entering, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.