Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 477J21

  • Mfr # 477J21

  • Zoro # G5876311


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
FIRE LANE KEEP CLEAR AT ALL TIMES
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477J21
Zoro #
G5876311
UPC #
00194484208752
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
FIRE LANE KEEP CLEAR AT ALL TIMES
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z535, OHSA 29 CFR 1910.38, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Text Color
Black, White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Chemical Resistant
No
Protective Coating
No Protective Coating
Glow In The Dark
No
State Specific Sign
No
Sign Legend Style
Text
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Material Properties
Flexible
Graffiti Resistant
No
Sign Header
No Parking
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Format
Other Format
Mirror Print
No
Sign Legend
Fire Lane Keep Clear At All Times
Adhesive Style
Permanent
Sign Legend Background Color
Red, White
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Lane Keep Clear At All Times, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.