Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 477K91

  • Mfr # 477K91

  • Zoro # G5875009


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
FIRE LANE KEEP CLEAR AT ALL TIMES
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477K91
Zoro #
G5875009
UPC #
00194484209995
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
FIRE LANE KEEP CLEAR AT ALL TIMES
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OHSA 29 CFR 1910.38, OSHA 29 CFR 1910.145
Header Legend Color
White
Header Background Color
Blue
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Mirror Print
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Sign Legend
Fire Lane Keep Clear At All Times
Number of Printed Sides
1
Sign Header Background Color
Blue
Sign Header Text Color
White
Anti-Slip Surface
No
Corrosion Resistant
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Legend Style
Text
Sign Header
Notice
Sign Legend Background Color
White
State Specific Sign
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Lane Keep Clear At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.