Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478D54

  • Mfr # 478D54

  • Zoro # G5853902


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
PARKING PERMITS ARE REQUIRED IN THIS AREA UNAUTHORIZED VEHICLES WILL BE TOWED
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478D54
Zoro #
G5853902
UPC #
00194484211202
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
PARKING PERMITS ARE REQUIRED IN THIS AREA UNAUTHORIZED VEHICLES WILL BE TOWED
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d), OSHA 29 CFR 1926.601
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Average Outdoor Durability
2 yr
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Number of Printed Sides
1
Sign Format
Other Format
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Legend Style
Text
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.601, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Includes Mounting Hardware
No
Sign Legend
Parking Permits Are Required In This Area Unauthorized Vehicles Will Be Towed
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White, Yellow
Maximum Service Temperature
176 Degrees F
Sign Header
Security Notice
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Parking Permits Are Required In This Area Unauthorized Vehicles Will Be Towed, Sign Legend Background Color White, Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.