Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478G07

  • Mfr # 478G07

  • Zoro # G5860029


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Flammable Gas
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478G07
Zoro #
G5860029
UPC #
00194484212506
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Flammable Gas
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Red
Sign Legend Color
Black, Yellow
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black, Yellow
Write on Surface
No
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Chemical Resistant
No
Graffiti Resistant
No
Corrosion Resistant
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Sign Header Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Header
Danger
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Legend
Flammable Gas.
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Glow In The Dark
No
Mirror Print
No
Sign Header Background Color
Red
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable Gas., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.