Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478G91

  • Mfr # 478G91

  • Zoro # G5852983


product price: $7.29
/ea

Key Features

Header
Danger
Legend
Flammable Material Keep Fire Away
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478G91
Zoro #
G5852983
UPC #
00194484213312
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Flammable Material Keep Fire Away
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend Color
Black, Red
Header Background Color
Black, Red, White
Double-Sided
No
Sign Legend Text Color
Black, Red
Sign Format
Traditional OSHA
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Sign Legend
Flammable Material Keep Fire Away
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Sign Header
Danger
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Glow In The Dark
No
Corrosion Resistant
No
Chemical Resistant
No
Write on Surface
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Adhesive Type
Acrylic
Mirror Print
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Material Keep Fire Away, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.