Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478H34

  • Mfr # 478H34

  • Zoro # G5861088


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Flammable Materials Keep Flame Away
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478H34
Zoro #
G5861088
UPC #
00194484213671
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Flammable Materials Keep Flame Away
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Red
Double-Sided
No
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Mirror Print
No
Adhesive Type
Acrylic
Write on Surface
No
Metal Detectable
No
Sign Legend Background Color
White
Glow In The Dark
No
Sign Header Text Color
White
Anti-Slip Surface
No
State Specific Sign
No
Chemical Resistant
No
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Sign Header Background Color
Red
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Sign Legend
Flammable Material. Keep Fire Away.
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable Material. Keep Fire Away., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.