Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478J60

  • Mfr # 478J60

  • Zoro # G5866417


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Warning
Legend
Flammable Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478J60
Zoro #
G5866417
UPC #
00194484214821
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Flammable Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Orange
Double-Sided
No
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Header Style
Text
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Sign Legend Background Color
Orange
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Legend Style
Text
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Mirror Print
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend
Flammable Area
Protective Coating
No Protective Coating
Chemical Resistant
No
Sign Header
Warning
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Write on Surface
No
Sign Header Background Color
Black, Orange
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.