Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478L51

  • Mfr # 478L51

  • Zoro # G5859030


product price:  $7.29
/ea

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478L51
Zoro #
G5859030
UPC #
00194484216344
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
THIS MACHINE STARTS AND STOPS AUTOMATICALLY
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
ANSI Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Double-Sided
No
Header Legend Color
Yellow
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
This Machine Starts And Stops Automatically
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black
Sign Header Style
Text
Graffiti Resistant
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
State Specific Sign
No
Metal Detectable
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Write on Surface
No
Corrosion Resistant
No
Chemical Resistant
No
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Legend Style
Text
Number of Printed Sides
1
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Starts And Stops Automatically, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products