Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478M95

  • Mfr # 478M95

  • Zoro # G5790473


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
AUTOMATIC START EQUIPMENT
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478M95
Zoro #
G5790473
UPC #
00194484217686
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
AUTOMATIC START EQUIPMENT
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Color
Black
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Legend Text Color
Black
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Write on Surface
No
State Specific Sign
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Corrosion Resistant
No
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
Sign Header Text Color
White
Sign Legend
Automatic Start Equipment
Number of Printed Sides
1
Metal Detectable
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Automatic Start Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.