Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478P29

  • Mfr # 478P29

  • Zoro # G5866703


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
EQUIPMENT BEING SERVICED. DO NOT OPERATE. SEVERE INJURY OR DEATH WILL RESULT.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478P29
Zoro #
G5866703
UPC #
00194484218829
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
EQUIPMENT BEING SERVICED. DO NOT OPERATE. SEVERE INJURY OR DEATH WILL RESULT.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Legend Style
Symbol and Text
Header Background Color
Black, Red
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black, Red
Double-Sided
No
Sign Legend Text Color
Black, Red
Includes Mounting Hardware
No
Sign Header Background Color
Red
Anti-Slip Surface
No
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Sign Header Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Corrosion Resistant
No
Chemical Resistant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Sign Legend
Equipment Being Serviced. Do Not Operate. Severe Injury Or Death Will Result.
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Equipment Being Serviced. Do Not Operate. Severe Injury Or Death Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products