Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478P42

  • Mfr # 478P42

  • Zoro # G5796697


product price:  $6.89
/ea

Key Features

Header
Danger
Legend
Face Shield Must Be Worn When Operating This Machine
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
478P42
Zoro #
G5796697
UPC #
00194484218942
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Face Shield Must Be Worn When Operating This Machine
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.102
OSHA Compliant
Yes
Header Background Color
Black, Red
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Blue
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
Mirror Print
No
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Sign Header Text Color
White
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Sign Header
Danger
State Specific Sign
No
Includes Mounting Hardware
No
Write on Surface
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Metal Detectable
No
Legend Pictogram Description
Face Protection
Corrosion Resistant
No
Sign Legend
Face Shield Must Be Worn When Operating This Machine.
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PPEQ-962
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Header Pictogram ID
PPIC-61
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.133, OSHA 29 CFR 1926.102
ANSI 969 Compliant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Header Background Color
Red
Average Outdoor Durability
2 yr
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Face Shield Must Be Worn When Operating This Machine., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.