Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478T05

  • Mfr # 478T05

  • Zoro # G5785339


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478T05
Zoro #
G5785339
UPC #
00194484220488
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
ROTATING MACHINERY. PROCEED WITH CAUTION OR SEVERE INJURY WILL RESULT.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Yellow
Legend Style
Symbol and Text
Header Background Color
Black, Red
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black, Yellow
Header Pictogram ID
PPIC-61
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Sign Legend
Rotating Machinery. Proceed With Caution Or Severe Injury Will Result.
Legend Pictogram Description
Machinery
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header
Danger
Anti-Slip Surface
No
Chemical Resistant
No
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Mirror Print
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Metal Detectable
No
Legend Pictogram ID
PEQM-75
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Material Properties
Flexible
Sign Header Background Color
Red
Number of Printed Sides
1
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Symbol and Text
Write on Surface
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Rotating Machinery. Proceed With Caution Or Severe Injury Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.