Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478T27

  • Mfr # 478T27

  • Zoro # G5899159


product price:  $7.19
/ea

Key Features

Header
Danger
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478T27
Zoro #
G5899159
UPC #
00194484220686
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
STARTS AUTOMATICALLY PROCEED WITH CAUTION, DEATH OR SEVERE INJURY WILL RESULT
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black, Red
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Legend Color
Black, Yellow
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Yellow
Anti-Slip Surface
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Sign Header Background Color
Red
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Write on Surface
No
State Specific Sign
No
Graffiti Resistant
No
Sign Legend Background Color
White
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Sign Header Text Color
White
Material Properties
Flexible
Mirror Print
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Sign Legend
Starts Automatically. Proceed With Caution. Death Or Severe Injury Will Result.
Sign Format
ANSI/OSHA Format
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Starts Automatically. Proceed With Caution. Death Or Severe Injury Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.