Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478V17

  • Mfr # 478V17

  • Zoro # G5837172


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478V17
Zoro #
G5837172
UPC #
00194484222185
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
CLEAN MACHINE AT THE END OF EACH SHIFT
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Blue
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Adhesive Style
Permanent
Material Properties
Flexible
Mirror Print
No
Sign Header
Notice
Adhesive Type
Acrylic
Metal Detectable
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Write on Surface
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Sign Header Style
Text
Glow In The Dark
No
State Specific Sign
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Clean Machine At The End Of Each Shift
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clean Machine At The End Of Each Shift, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products