Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478V42

  • Mfr # 478V42

  • Zoro # G5790281


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
EVERY MACHINE IN THIS DEPARTMENT IS DANGEROUS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478V42
Zoro #
G5790281
UPC #
00194484222413
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
EVERY MACHINE IN THIS DEPARTMENT IS DANGEROUS
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
OSHA Compliant
Yes
Sign Legend Text Color
Black, White
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Be Careful
Adhesive Type
Acrylic
Metal Detectable
No
Sign Legend Background Color
Green, White
Material Properties
Flexible
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Sign Legend
Every Machine In This Department Is Dangerous
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
State Specific Sign
No
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Every Machine In This Department Is Dangerous, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products