Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478W12

  • Mfr # 478W12

  • Zoro # G5858507


product price:  $7.29
/ea

Key Features

Header
Warning
Legend
DO NOT REMOVE GUARDS OR OPERATE MACHINERY WITHOUT THEM. SEVERE INJURY MAY RESULT.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478W12
Zoro #
G5858507
UPC #
00194484223076
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
DO NOT REMOVE GUARDS OR OPERATE MACHINERY WITHOUT THEM. SEVERE INJURY MAY RESULT.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
Black, Blue
Header Legend Color
Black
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
OSHA Compliant
Yes
Header Background Color
Black, Orange
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Blue
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Sign Legend
Do Not Remove Guards Or Operate Machinery Without Them. Severe Injury May Result.
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Sign Header Background Color
Orange
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Write on Surface
No
Adhesive Type
Acrylic
Sign Header Text Color
Black
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Legend Pictogram ID
PPIC-43
ANSI 969 Compliant
No
Sign Legend Background Color
White
Header Pictogram ID
PPIC-55
Protective Coating
No Protective Coating
Chemical Resistant
No
Legend Pictogram Description
Exclamation Point
Sign Header
Warning
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Adhesive Style
Permanent
Sign Mounting Location
Wall
Glow In The Dark
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Anti-Slip Surface
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Remove Guards Or Operate Machinery Without Them. Severe Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.