Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478X01

  • Mfr # 478X01

  • Zoro # G5810721


product price: $7.29
/ea

Key Features

Header
Warning
Legend
YOU MUST BE AT LEAST 18 YEARS OLD TO OPERATE EQUIPMENT
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478X01
Zoro #
G5810721
UPC #
00194484223861
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
YOU MUST BE AT LEAST 18 YEARS OLD TO OPERATE EQUIPMENT
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Orange
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Legend Background Color
Orange
Sign Header Background Color
Black, Orange
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
Black
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Legend
You Must Be At Least 18 Years Old To Operate Equipment
Graffiti Resistant
No
Anti-Slip Surface
No
Mirror Print
No
Protective Coating
No Protective Coating
Sign Header
Warning
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Adhesive Style
Permanent
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Glow In The Dark
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend You Must Be At Least 18 Years Old To Operate Equipment, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products