Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478X96

  • Mfr # 478X96

  • Zoro # G5838977


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
Pacemaker Wearers Do Not Proceed Through Metal Detectors Ask For A Hand Search
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478X96
Zoro #
G5838977
UPC #
00194484224639
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Pacemaker Wearers Do Not Proceed Through Metal Detectors Ask For A Hand Search
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.97, OSHA 29 CFR 1926.54
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Adhesive Style
Permanent
Sign Format
Other Format
Write on Surface
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.97, OSHA 29 CFR 1926.54
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Graffiti Resistant
No
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Legend
Pacemaker Wearers Do Not Proceed Through Metal Detectors Ask For A Hand Search
Sign Header
No Header
Anti-Slip Surface
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Pacemaker Wearers Do Not Proceed Through Metal Detectors Ask For A Hand Search, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.