Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478Y96

  • Mfr # 478Y96

  • Zoro # G5839421


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
DO NOT WEAR LOOSE CLOTHING WHILE OPERATING THIS MACHINE
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478Y96
Zoro #
G5839421
UPC #
00194484225551
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
DO NOT WEAR LOOSE CLOTHING WHILE OPERATING THIS MACHINE
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.132, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.28
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
Yellow
Sign Legend Text Color
Black
Sign Legend
Do Not Wear Loose Clothing While Operating This Machine
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header Style
Text
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.132, OSHA 29 CFR 1926.28
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Graffiti Resistant
No
State Specific Sign
No
Sign Format
Traditional OSHA
Write on Surface
No
Sign Legend Style
Text
Metal Detectable
No
Average Outdoor Durability
2 yr
Sign Header Background Color
Black
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Number of Printed Sides
1
Anti-Slip Surface
No
Corrosion Resistant
No
Material Properties
Flexible
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Wear Loose Clothing While Operating This Machine, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products