Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479C68

  • Mfr # 479C68

  • Zoro # G5834059


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Welding Fumes May Be Present
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479C68
Zoro #
G5834059
UPC #
00194484227890
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Welding Fumes May Be Present
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252, OSHA 29 CFR 1926.353
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Yellow
Sign Legend Color
Black, Blue
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black, Blue
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Header Text Color
Black
Write on Surface
No
Sign Header Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Metal Detectable
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
Sign Legend
Welding Fumes May Be Present.
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Header Background Color
Yellow
Adhesive Type
Acrylic
Mirror Print
No
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252, OSHA 29 CFR 1926.353
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Welding Fumes May Be Present., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products