Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479G01

  • Mfr # 479G01

  • Zoro # G5816172


product price:  $7.29
/ea

Key Features

Header
Danger
Legend
Safety Harness Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479G01
Zoro #
G5816172
UPC #
00194484229962
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Safety Harness Required
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.140, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.502
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
Graffiti Resistant
No
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Mirror Print
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend Background Color
White
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black, Red, White
Protective Coating
No Protective Coating
Write on Surface
No
Chemical Resistant
No
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.140, OSHA 29 CFR 1926.502
Average Outdoor Durability
2 yr
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Metal Detectable
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Legend
Safety Harness Required
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Harness Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.