Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479H62

  • Mfr # 479H62

  • Zoro # G5788382


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
DON'T TAKE CHANCES OTHERS ARE DEPENDING ON YOU
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479H62
Zoro #
G5788382
UPC #
00194484231446
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
DON'T TAKE CHANCES OTHERS ARE DEPENDING ON YOU
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Format
Other Format
Material Properties
Flexible
Mirror Print
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Number of Printed Sides
1
State Specific Sign
No
Chemical Resistant
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Legend
Don't Take Chances Others Are Depending On You
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Sign Header
Think
Sign Legend Style
Text
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend Background Color
Green, White
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Don't Take Chances Others Are Depending On You, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.