Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479J35

  • Mfr # 479J35

  • Zoro # G5837857


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
SAFETY...WORK SAFELY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479J35
Zoro #
G5837857
UPC #
00194484232146
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
SAFETY...WORK SAFELY
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black, White
Write on Surface
No
Includes Mounting Hardware
No
Sign Header
Think
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
State Specific Sign
No
Metal Detectable
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Background Color
Green, White
Chemical Resistant
No
Adhesive Style
Permanent
Sign Format
Other Format
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Mirror Print
No
Sign Legend
Safety...Work Safely
Number of Printed Sides
1
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety...Work Safely, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.