Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479K25

  • Mfr # 479K25

  • Zoro # G5817487


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Asbestos Cancer And Lung Disease Hazard. Do Not Disturb Without Proper Training And Equipment.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479K25
Zoro #
G5817487
UPC #
00194484232962
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Asbestos Cancer And Lung Disease Hazard. Do Not Disturb Without Proper Training And Equipment.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Blue
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.1001, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1101
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Header Text Color
Black
ANSI 969 Compliant
No
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Sign Header
Caution
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Metal Detectable
No
Write on Surface
No
Sign Legend Background Color
White
Sign Header Background Color
Yellow
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Legend
Asbestos Cancer And Lung Disease Hazard. Do Not Disturb Without Proper Training And Equipment.
Chemical Resistant
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1001, OSHA 29 CFR 1926.1101
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Asbestos Cancer And Lung Disease Hazard. Do Not Disturb Without Proper Training And Equipment., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.