Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479K55

  • Mfr # 479K55

  • Zoro # G5850448


product price: $7.19
/ea

Key Features

Header
Caution
Legend
Asbestos Hazardous Do Not Disturb Without Proper Training and Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479K55
Zoro #
G5850448
UPC #
00194484233259
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Asbestos Hazardous Do Not Disturb Without Proper Training and Equipment
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1001, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1101
Double-Sided
No
Legend Style
Text
Header Background Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Mirror Print
No
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Sign Header Background Color
Black
Average Outdoor Durability
2 yr
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Header
Caution
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Sign Legend
Asbestos-Hazardous Do Not Disturb Without Proper Training And Equipment
Protective Coating
No Protective Coating
Graffiti Resistant
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Chemical Resistant
No
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1001, OSHA 29 CFR 1926.1101
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos-Hazardous Do Not Disturb Without Proper Training And Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.