Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479K87

  • Mfr # 479K87

  • Zoro # G5790071


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective Clothing are Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479K87
Zoro #
G5790071
UPC #
00194484233556
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective Clothing are Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1001(j)(4), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1101(k)(7)
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red, White
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Header
Danger
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header Text Color
White
Adhesive Type
Acrylic
Metal Detectable
No
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Sign Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective Clothing Are Required In This Area
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Chemical Resistant
No
Graffiti Resistant
No
Material Properties
Flexible
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1001(j)(4), OSHA 29 CFR 1926.1101(k)(7)
Includes Mounting Hardware
No
Sign Legend Style
Text
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Header Background Color
Black, Red, White
Write on Surface
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective Clothing Are Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.