Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479N75

  • Mfr # 479N75

  • Zoro # G5809680


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
High Voltage Keep Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479N75
Zoro #
G5809680
UPC #
00194484235512
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
High Voltage Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Red
Legend Style
Text
Sign Legend Text Color
Red
Glow In The Dark
No
Mirror Print
No
Sign Format
Other Format
Number of Printed Sides
1
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Anti-Slip Surface
No
Graffiti Resistant
No
Chemical Resistant
No
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Includes Mounting Hardware
No
Material Properties
Flexible
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Legend
High Voltage Keep Out
Adhesive Style
Permanent
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend High Voltage Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.