Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479R93

  • Mfr # 479R93

  • Zoro # G5812593


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
High Voltage Contact Will Result In Serious Shock Or Death
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479R93
Zoro #
G5812593
UPC #
00194484237332
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage Contact Will Result In Serious Shock Or Death
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Color
Black, Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Legend Pictogram ID
PELC-16
Sign Header Background Color
Red
Write on Surface
No
Material Properties
Flexible
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Legend
High Voltage. Contact Will Result In Serious Shock Or Death.
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Graffiti Resistant
No
Number of Printed Sides
1
Sign Header
Danger
Legend Pictogram Description
Electrical Hazard
Protective Coating
No Protective Coating
Header Pictogram ID
PPIC-61
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Contact Will Result In Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.