Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479T88

  • Mfr # 479T88

  • Zoro # G5821632


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
High Voltage Keep Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479T88
Zoro #
G5821632
UPC #
00194484238155
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Sign Legend
High Voltage Keep Out
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Legend Background Color
White
Mirror Print
No
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Chemical Resistant
No
Legend Pictogram ID
PELC-21
Metal Detectable
No
Material Properties
Flexible
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Legend Pictogram Description
Electrical Hazard Lightening Arrow
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Corrosion Resistant
No
Graffiti Resistant
No
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Keep Out, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.