Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479U30

  • Mfr # 479U30

  • Zoro # G5819681


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
High Voltage Keep Out Contact Will Result In Serious Shock Or Death
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479U30
Zoro #
G5819681
UPC #
00194484238513
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage Keep Out Contact Will Result In Serious Shock Or Death
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Color
Black, Yellow
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black, Yellow
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Sign Format
ANSI/OSHA Format
Graffiti Resistant
No
Sign Header Background Color
Red
Sign Legend
High Voltage. Keep Out. Will Result In Serious Shock Or Death.
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Adhesive Style
Permanent
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Corrosion Resistant
No
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Chemical Resistant
No
Glow In The Dark
No
Sign Header Style
Symbol and Text
Mirror Print
No
Write on Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Keep Out. Will Result In Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.