Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479V48

  • Mfr # 479V48

  • Zoro # G5809793


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
High Voltage Will Result In Shock Or Death
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479V48
Zoro #
G5809793
UPC #
00194484239442
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage Will Result In Shock Or Death
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Mirror Print
No
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Sign Header Background Color
Red
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Includes Mounting Hardware
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Legend Background Color
White
ANSI 969 Compliant
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Sign Legend
High Voltage. Will Result In Shock Or Death.
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Corrosion Resistant
No
Glow In The Dark
No
Anti-Slip Surface
No
State Specific Sign
No
Write on Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Will Result In Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.