Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479V82

  • Mfr # 479V82

  • Zoro # G5799923


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
This Enclosure Contains High Voltage Electrical Equipment And Must Not Be Entered Except By Permission
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479V82
Zoro #
G5799923
UPC #
00194484239763
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
This Enclosure Contains High Voltage Electrical Equipment And Must Not Be Entered Except By Permission
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Graffiti Resistant
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Mirror Print
No
State Specific Sign
No
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Sign Legend
This Enclosure Contains High Voltage Electrical Equipment And Must Not Be Entered Except By Permission
Metal Detectable
No
Write on Surface
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Header
Danger
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Mounting Location
Wall
Material Properties
Flexible
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Enclosure Contains High Voltage Electrical Equipment And Must Not Be Entered Except By Permission, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.